Beli spirit level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Mulai

    Rp9.699.900

    RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Deskripsi:
    -Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.
    atribut:
    • Dimensions: 100x36x38mm
    • Sensitivity: 0.02mm/lm
  2. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp40.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  3. KRISBOW Spirit Level Torpedo (Waterpass)
    Mulai

    Rp129.900

    KRISBOW Spirit Level Torpedo (Waterpass)
    atribut:
    • Dimensions (LxWxH)(mm): 230x40x20
  4. Sherlock Spirit Level Magnet (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Sherlock Spirit Level Magnet (Waterpass)
    atribut:
    • Material: Aluminium
  5. OSS Level For Engineering Work
    Mulai

    Rp9.799.900

    OSS Level For Engineering Work
    atribut:
    • Sensitivity: 0.02mm
  6. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  7. TRUSCO Flat Precision Level (For General Construction)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  8. STS I Type Box Level
    Mulai

    Rp259.900

    STS I Type Box Level
    Deskripsi:
    -Since it comes with magnet and the V-shape measurement surface, it is easy to install even on a pipe.-With the protect rubber on both edges that is excellent in impact resistance.-Equipped with a carabiner that makes it convenient to attach/detach to a w-For horizontal/vertical measurements.
  9. Obishi Keiki Seisakusho Precision Flat Level
    Mulai

    Rp10.999.900

    Obishi Keiki Seisakusho Precision Flat Level
    Deskripsi:
    - For precision inspection, JIS mark display, A grade product. - The main bubble tube has a bubble chamber that can adjust the length of the bubble. - The bottom surface has a V-groove, and cylindrical measurement is also possible.- Heat non-conductive plates are attached to both sides of the main unit.
  10. SHINWA Handy Level Light
    Mulai

    Rp109.900

    SHINWA Handy Level Light
    atribut:
    • L x H x Thickness (mm): 100x50x19
    • Magnet: None
    • Precision (mm/m): ± 2.5
    • Sensitivity (mm/m): 0.5
    • Finish Material: Main Body: ABS Resin, Bubble Tube: Acrylic Plastic (PMMA)
  11. Tajima Spirit Level (Waterpass)
    Mulai

    Rp489.900

    Tajima Spirit Level (Waterpass)
    Deskripsi:
    -V-shaped groove measurement surface that can be securely fixed on a pipe.-Multi-measurement is possible on measurement surfaces above or under the main body.-Equipped with impact absorbent bumpers on both edges.-As a general measurement level.
    atribut:
    • Color: Gold
    • Purpose of Use: As a general measurement level.
  12. Kennedy Girder Section Spirit Level
    Mulai

    Rp759.900

    Kennedy Girder Section Spirit Level
    Deskripsi:
    KENNEDY Girder Section Spirit Level is Professional quality with three factory set vials, horizontal and two plumb, aluminium body with powder coat finish. Accuracy: 0.75mm/m. Top face marked with metric and inch graduations.
    atribut:
    • Base Type: Non-magnetic
    • Body Colour: Red
    • Body Material: Aluminium
    • Finish/Coating: Powder Coat Finish
  13. monotaro Aluminium Level (Waterpass)
    Mulai

    Rp179.900

    monotaro Aluminium Level (Waterpass)
    Deskripsi:
    Produk ini juga sering disebut dengan Water Pass
    atribut:
    • Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
    • Specification: V-groove, with strong magnet
    • Material: Body: Aluminium
    • Magnet: Yes
    • Precision: ± 1.0 mm / m
  14. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  15. HILTI Laser Receiver (Detektor Laser Level)
    Mulai

    Rp12.999.900

    HILTI Laser Receiver (Detektor Laser Level)
    Deskripsi:
    Receivers and target plates for rotating lasersAdditional accessory information: Receiver with millimetre display for digital measurement allows easy, accurate detection of the rotating laser beam within a circular area up to 600 m in diameter
  16. Insize Frame Level
    BARU
    Mulai

    Rp3.999.900

    Insize Frame Level
    Deskripsi:
    - No need to set zero before use; - Three V-grooves for shafts (Shafts dia. 19.3-115.9mm); - With longitudinal vial
Daftar Harga spirit level Terbaru November 2026
RIKEN KEISOKUKI Precision Frat Level (Waterpass)Rp9.699.900
KRISBOW Try Square (Penggaris Siku)Rp40.900
KRISBOW Spirit Level Torpedo (Waterpass)Rp129.900
Sherlock Spirit Level Magnet (Waterpass)Rp129.900
OSS Level For Engineering WorkRp9.799.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
STS I Type Box LevelRp259.900
Obishi Keiki Seisakusho Precision Flat LevelRp10.999.900
SHINWA Handy Level LightRp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)